Zoro Homepage

Crimp Fitting O-Ring, EPDM, 0.75 in

  • Mfr # 123457028

  • Zoro # G116090541


product price: $14.19
/ea
Sold in multiples of 20 for $283.80

Key Features

Series
SmartPress
Application
Cooling, Climate Control, Vacuum
Outside Diameter
0.75 in
O-Ring Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457028
Zoro #
G116090541
UPC #
8711985492903
Country of Origin
United States

Dimensions

Outside Diameter
0.75 in

Details

Item
Crimp Fitting O-Ring
Series
SmartPress
Application
Cooling, Climate Control, Vacuum
O-Ring Material
EPDM
Color
Black
System of Measurement
Imperial
For Media Type
Compressed Air, Potable Water, Gases

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.