Crimp Fitting O-Ring, HNBR, 0.5 in
Mfr # 123457150
Zoro # G316090532
product price: $13.19
/eaSold in multiples of 20 for $263.80
Key Features
Application
Cooling, Climate Control, Vacuum
O-Ring Material
HNBR
Color
Yellow
Outside Diameter
0.5 in
For Media Type
Compressed Air, Potable Water, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123457150
Zoro #
G316090532
UPC #
8711985494266
Country of Origin
United States
Dimensions
Outside Diameter
0.5 in
Details
Item
Crimp Fitting O-Ring
Application
Cooling, Climate Control, Vacuum
O-Ring Material
HNBR
Color
Yellow
For Media Type
Compressed Air, Potable Water, Gases
Series
SmartPress
System of Measurement
Imperial
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.