Crimp Fitting O-Ring, HNBR, 1 in
Mfr # 123457152
Zoro # G016090528
product price: $16.99
/eaSold in multiples of 20 for $339.80
Key Features
Outside Diameter
1 in
Color
Yellow
O-Ring Material
HNBR
For Media Type
Compressed Air, Potable Water, Gases
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123457152
Zoro #
G016090528
UPC #
8711985494280
Country of Origin
United States
Dimensions
Outside Diameter
1 in
Details
Item
Crimp Fitting O-Ring
Color
Yellow
O-Ring Material
HNBR
For Media Type
Compressed Air, Potable Water, Gases
System of Measurement
Imperial
Application
Cooling, Climate Control, Vacuum
Series
SmartPress
Description
Crimp Couplings and Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.