
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83B14501
Zoro #
G2788974
UPC #
670750060601
Country of Origin
United States
Dimensions
Pipe Size
1 in
Overall Length
4.16 in
Description
Ball Valve, Body Material Carbon Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seal Material PTFE, Seat Material TFM(TM), Stem Material 316 Stainless Steel, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.