This item is Discontinued.

Apollo Valves 1-1/4" FNPT Carbon Steel Fire Safe Ball Valve Inline 83B14624

1-1/4" FNPT Carbon Steel Fire Safe Ball Valve Inline (Discontinued)

  • Mfr # 83B14624
  • Zoro # G6946353
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83B14624
Zoro #
G6946353
UPC #
670750088582
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
8.90 in

Details

Body Material
Carbon Steel
Body Style
Inline
Valve Structure
3-Piece
Body Seal Material
Graphite
Stem Type
Blowout Proof
Connection Type
FNPT x FNPT
Standards
ASME B16.34
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 500 Degrees F
Ball Material
316 Stainless Steel
Compliance
ISO 9001
Features
Graphite Packing
Max. Steam Pressure
250 psi WSP
Ball Valve Basic Body Material
Carbon Steel
Stem Material
316 Stainless Steel
Handle Type
Locking Lever
Port
Full
Item
Fire Safe Ball Valve
Max. Pressure
1480 psi CWP
Seat Material
TFM(TM)
Handle Material
300 Stainless Steel
Seal Material
Graphite
Type
Three Piece, Locking Handle
Connection
FNPT
Material of Construction
Carbon Steel
Sub-Category
Steel Ball Valves

Description

Fire Safe Ball Valve, Body Material Carbon Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seal Material Graphite, Seat Material TFM(TM), Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.