1/4" Socket Carbon Steel Fire Safe Ball Valve Inline (Discontinued)
- Mfr # 83B24124
- Zoro # G6577191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83B24124
Zoro #
G6577191
UPC #
670750272318
Country of Origin
United States
Dimensions
Pipe Size
1/4 in
Overall Length
6.52 in
Description
Fire Safe Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1/4 in, Connection Type Socket x Socket, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.