This item is Discontinued.

Apollo Valves Dual Check Valve, 1/2 In, NPT, LF Bronze 4NLF3A33A

Dual Check Valve, 1/2 In, NPT, LF Bronze (Discontinued)

  • Mfr # 4NLF3A33A
  • Zoro # G5298614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NLF3A33A
Zoro #
G5298614
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Length
3 8/25 in

Details

Connection Type
NPT
Connection
NPT
Material of Construction
Lead Free Bronze
Item
Dual Check Valve
Standards
ASSE 1024
Max. Temp.
180 Degrees F
Compliance
NSF 372
Max. Water Pressure
175 psi
Max. Pressure
175 psi

Description

Length 3 8/25 in, Standards ASSE 1024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.