
Elbow, SS, Press-fit 3/4 in, FTG 3/4 in
Mfr # 123456971
Zoro # G316090556
product price: $98.69
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Side 1 Pipe Size
3/4 in
Operating Temperature - Maximum
275 Degrees F
Series
SmartPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456971
Zoro #
G316090556
UPC #
8711985491395
Country of Origin
United States
Dimensions
Fitting Side 1 Pipe Size
3/4 in
Center-to-End 1 Length
1 3/4 in
Overall Length
103 mm
Center-to-End 2 Length
2 1/4 in
Compatible Tube Wall Thickness
0.07 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Crimp Elbow Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Application
Cooling, Climate Control, Sprinkler, Vacuum
Operating Temperature - Maximum
275 Degrees F
Series
SmartPress
Material Grade
316L
For Media Type
Compressed Air, Potable Water, Gases
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-31 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Shape
Elbow
Color
Silver
Operating Pressure - Maximum
500 psi
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FTG
Description
Crimp Couplings and Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.