Zoro Homepage

Elbow, SS, Press-fit1in, Press-fit1in

  • Mfr # 123456957

  • Zoro # G916015379


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Center-to-End 2 Length
2 31/32 in
Material Grade
316L
Operating Pressure - Maximum
500 psi
Fitting Side 2 Connection Type
Press-fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456957
Zoro #
G916015379
UPC #
8711985491258
Country of Origin
United States

Dimensions

Center-to-End 2 Length
2 31/32 in
Fitting Side 1 Pipe Size
1 in
Compatible Tube Wall Thickness
0.1 in
Center-to-End 1 Length
2 31/32 in
Fitting Side 2 Pipe Size
1 in
Overall Length
100 mm

Details

Item
Crimp Elbow Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Material Grade
316L
Operating Pressure - Maximum
500 psi
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Series
SmartPress
Operating Temperature - Minimum
-31 Degrees F
Fitting Side 1 Connection Type
Press-fit
Color
Silver
Compatible Tube Material
Stainless Steel
For Media Type
Compressed Air, Potable Water, Gases
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Material
Stainless Steel
Fitting Shape
Elbow
Operating Temperature - Maximum
275 Degrees F

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.