Zoro Homepage

Elbow, SS, Press-fit3/4", Press-fit3/4"

  • Mfr # 123456966

  • Zoro # G916090581


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Operating Temperature - Minimum
-31 Degrees F
Compatible Tube Material
Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456966
Zoro #
G916090581
UPC #
8711985491340
Country of Origin
United States

Dimensions

Center-to-End 2 Length
1 3/4 in
Center-to-End 1 Length
1 3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Overall Length
89 mm
Compatible Tube Wall Thickness
0.07 in

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Elbow Fitting
Operating Temperature - Minimum
-31 Degrees F
Compatible Tube Material
Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Fitting Material
Stainless Steel
Color
Silver
Material Grade
316L
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
500 psi
Fitting Shape
Elbow
Fitting Side 2 Connection Type
Press-fit
Series
SmartPress
For Media Type
Compressed Air, Potable Water, Gases
Application
Cooling, Climate Control, Sprinkler, Vacuum
O-Ring Material
EPDM

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.