Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10057506
- Zoro # G124223863
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C12200
Color
Copper
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Finish
Milled
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10057506
- Zoro #
- G124223863
- UPC #
- 683264575066
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Material Grade
- C12200
- Color
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Cooling, Climate Control, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- Resistance Properties
- Corrosion-Resistant
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- FTG
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
- Operating Temperature - Maximum
- 250 Degrees F
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Overall Length
- 4 1/8 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Center-to-End 1 Length
- 3 7/32 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Center-to-End 2 Length
- 2 11/16 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.