Zoro Homepage

Globe Valve, 1/2 In., FNPT, 316 SS

  • Mfr # 60B7030924

  • Zoro # G5296986


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/2"
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B7030924
Zoro #
G5296986
UPC #
670750373794
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/2"
Inlet to Outlet Length - Valves
2 3/4 in
Connection Size - Side 1
1/2 in
Handle Height
3.41 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Overall Length
2.75 in

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 3/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.