This item is Discontinued.

Apollo Valves 1-1/4" FNPT Bronze Ball Valve Inline 82LF14601

1-1/4" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 82LF14601
  • Zoro # G5153251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82LF14601
Zoro #
G5153251
UPC #
670750770364
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.75 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Connection Type
FNPT x FNPT
Compliance
ISO 9001
Standards
NSF 61-8
Ball Valve Product Group
Manual
Max. Steam Pressure
150 PSI WSP
Handle Type
Lever
Port
Full
Stem Material
316 Stainless Steel
Features
White Grip, and Blue Hang Tag
Item
Ball Valve
Ball Valve Basic Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
RPTFE
Stem Type
Blowout Proof
Ball Material
316 Stainless Steel
Body Seal Material
PTFE
Max. Pressure
600 psi CWP
Valve Structure
3-Piece
Handle Material
Zinc Plated Steel with Vinyl Grip
Seal Material
PTFE
Type
Three Piece
Material of Construction
Lead Free Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.