This item is Discontinued.

Apollo Valves 1/2" FNPT Bronze Ball Valve Inline 77CLF14301

1/2" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77CLF14301
  • Zoro # G5274482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF14301
Zoro #
G5274482
UPC #
670750428586
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Valve Structure
2-Piece
Handle Material
Zinc Plated Steel with Vinyl Grip
Handle Type
Lever
Port
Full
Compliance
ISO 9001
Max. Steam Pressure
150 PSI WSP
Stem Type
Blowout Proof
Item
Ball Valve
Standards
NSF 61-8
Ball Material
316 Stainless Steel
Ball Valve Product Group
Manual
Features
White Grip, and Blue Hang Tag
Seat Material
MPTFE
Connection Type
FNPT x FNPT
Stem Material
316 Stainless Steel
Max. Pressure
600 psi CWP
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Basic Body Material
Bronze
Body Seal Material
HPTFE
Seal Material
HPTFE
Type
Two Piece
Sub-Category
Bronze Ball Valves
Material of Construction
Lead Free Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material HPTFE, Seat Material MPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.