Zoro Homepage
This item is Discontinued.
Apollo Valves 1/8" FNPT Bronze Ball Valve Inline 82LF14101

1/8" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 82LF14101
  • Zoro # G5152944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82LF14101
Zoro #
G5152944
UPC #
670750769597
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Overall Length
2.56 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Connection Type
FNPT x FNPT
Port
Full
Ball Material
316 Stainless Steel
Ball Valve Product Group
Manual
Compliance
ISO 9001
Valve Structure
3-Piece
Temp. Range
-20 Degrees to 450 Degrees F
Item
Ball Valve
Body Seal Material
PTFE
Max. Pressure
600 psi CWP
Stem Type
Blowout Proof
Features
White Grip, and Blue Hang Tag
Standards
NSF 61-8
Handle Material
Zinc Plated Steel with Vinyl Grip
Handle Type
Lever
Seat Material
RPTFE
Stem Material
316 Stainless Steel
Max. Steam Pressure
150 PSI WSP
Ball Valve Basic Body Material
Bronze
Seal Material
PTFE
Type
Three Piece
Material of Construction
Lead Free Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.