This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 2" 77CLF-108-01

Bronze Ball Valve Inline 2" (Discontinued)

  • Mfr # 77CLF-108-01
  • Zoro # G2087827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77CLF-108-01
Zoro #
G2087827
UPC #
670750508493
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.85 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Connection Type
FNPT x FNPT
Port
Full
Features
White Grip and Blue Hang Tag
Temp. Range
-20 Degrees to 450 Degrees F
Standards
ANSI, NSF 61
Stem Type
Blowout Proof
Stem Material
C27450LF Brass
Body Seal Material
MPTFE
Handle Material
Zinc Plated Steel with Vinyl Grip
Seat Material
MPTFE
Compliance
ISO 9001
Valve Structure
2-Piece
Handle Type
Lever
Max. Steam Pressure
150 psi WSP
Ball Material
Chrome Plated Brass
Max. Pressure
600 psi CWP
Item
Ball Valve
Seal Material
MPTFE
Connection
FNPT
Type
Two Piece
Sub-Category
Bronze Ball Valves
Material of Construction
Low Lead Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material C27450LF Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.