This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 3/8" 77CLF-102-01

Bronze Ball Valve Inline 3/8" (Discontinued)

  • Mfr # 77CLF-102-01
  • Zoro # G2012281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF-102-01
Zoro #
G2012281
UPC #
670750508431
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Overall Length
4.16 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Body Seal Material
MPTFE
Port
Full
Compliance
ISO 9001
Handle Material
Steel
Item
Ball Valve
Max. Pressure
600 psi CWP
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Ball Valve Basic Body Material
Bronze
Valve Structure
2-Piece
Seat Material
MPTFE
Stem Material
C27450LF Brass
Ball Material
Chrome Plated Brass
Max. Steam Pressure
150 PSI WSP
Stem Type
Blowout Proof
Features
White Grip and Blue Hang Tag
Connection Type
FNPT x FNPT
Standards
ANSI, NSF 61
Seal Material
MPTFE
Connection
FNPT
Type
Two Piece
Sub-Category
Bronze Ball Valves
Material of Construction
Low Lead Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material C27450LF Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.