This item is Discontinued.

Apollo Valves 1-1/2" Press Bronze Ball Valve Inline 77WLF10701

1-1/2" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF10701
  • Zoro # G4733337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77WLF10701
Zoro #
G4733337
UPC #
670750508875
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Tube Size
1 1/2 in
Overall Length
5.81 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Body Seal Material
MPTFE
Features
Press End Connections
Valve Structure
2-Piece
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Port
Full
Ball Valve Basic Body Material
Bronze
Standards
MSS SP 110, NSF/ANSI 61-8 ANNEX F/G ANSI, AB 1953, ARRA
Max. Steam Pressure
15 psi WSP
Item
Ball Valve
Stem Material
Brass
Stem Type
Blowout Proof
Seat Material
MPTFE
Ball Material
Chrome Plated Brass
Max. Pressure
250 psi CWP
Connection Type
Press x Press
Handle Material
Plated Steel/Insulated Polyvinyl
Ball Valve Product Group
Manual
Compliance
ISO 9001
Seal Material
MPTFE
Connection
Press
Sub-Category
Bronze Ball Valves
Material of Construction
Low Lead Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.