This item is Discontinued.

Apollo Valves 1-1/4" Press Bronze Ball Valve Inline 77WLF-146-01

1-1/4" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF-146-01
  • Zoro # G5285987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77WLF-146-01
Zoro #
G5285987
UPC #
670750758294
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Tube Size
1 1/4 in
Overall Length
4.87 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Ball Material
316 Stainless Steel
Compliance
ISO 9001
Seat Material
MPTFE
Body Seal Material
MPTFE
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
316 Stainless Steel
Handle Type
Lever
Max. Steam Pressure
15 psi WSP
Port
Full
Item
Ball Valve
Handle Material
Plated Steel/Insulated Polyvinyl
Ball Valve Basic Body Material
Bronze
Connection Type
Press x Press
Features
Press End Connections
Stem Type
Blowout Proof
Standards
MSS SP 110
Max. Pressure
250 psi CWP
Seal Material
MPTFE
Connection
Press
Material of Construction
Low Lead Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.