This item is Discontinued.

Apollo Valves 1" Press Bronze Ball Valve Inline 77WLF10501

1" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF10501
  • Zoro # G5272924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77WLF10501
Zoro #
G5272924
UPC #
670750508851
Country of Origin
United States

Dimensions

Pipe Size
1 in
Tube Size
1 in
Overall Length
3.86 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Stem Material
Brass
Ball Valve Product Group
Manual
Port
Full
Handle Material
Plated Steel/Insulated Polyvinyl
Compliance
ISO 9001
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Body Seal Material
MPTFE
Standards
MSS SP 110
Ball Valve Basic Body Material
Bronze
Ball Material
Chrome Plated Brass
Stem Type
Blowout Proof
Max. Pressure
250 psi CWP
Max. Steam Pressure
15 psi WSP
Seat Material
MPTFE
Connection Type
Press x Press
Features
Press End Connections
Handle Type
Lever
Valve Structure
2-Piece
Seal Material
MPTFE
Connection
Press
General Connection Type
Press
Sub-Category
Bronze Ball Valves
Material of Construction
Low Lead Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.