Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77WLF10511
Zoro #
G5273177
UPC #
670750758591
Country of Origin
United States
Dimensions
Pipe Size
1 in
Tube Size
1 in
Overall Length
3.88 in
Description
Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 1 in, Tube Size 1 in, Connection Type Press x Press, Full Port, Max. Pressure 250 psi CWP, Max. Steam Pressure 15 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Lead Free Brass, Seat Material MPTFE, Stem Type Blowout Proof, Handle Type Insulating Tee, Handle Material Therma-Seal(TM), Stem Material Brass, Body Seal Material MPTFE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.