Zoro Homepage
This item is Discontinued.
Apollo Valves 2" Press Bronze Ball Valve Inline 77WLF10801

2" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF10801
  • Zoro # G4719513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WLF10801
Zoro #
G4719513
UPC #
670750508882
Country of Origin
United States

Dimensions

Pipe Size
2 in
Tube Size
2 in
Overall Length
7.47 in

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.