This item is Discontinued.

Apollo Valves 2" Press Bronze Ball Valve Inline 77WLF10811

2" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF10811
  • Zoro # G5273186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77WLF10811
Zoro #
G5273186
UPC #
670750758713
Country of Origin
United States

Dimensions

Pipe Size
2"
Tube Size
2"
Overall Length
6.57 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Features
Press End Connections
Ball Valve Product Group
Manual
Handle Material
Therma-Seal(TM)
Stem Material
brass
Item
Ball Valve
Compliance
ISO 9001
Valve Structure
2-Piece
Ball Material
Lead Free Brass
Handle Type
Insulating Tee
Ball Valve Basic Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Max. Steam Pressure
15 psi WSP
Stem Type
Blowout Proof
Max. Pressure
250 psi CWP
Connection Type
Press x Press
Body Seal Material
MPTFE
Seat Material
MPTFE
Standards
MSS SP 110
Port
Full
Seal Material
MPTFE
Connection
Press
Sub-Category
Bronze Ball Valves
Material of Construction
Low Lead Bronze
General Connection Type
Press

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Lead Free Brass, Handle Type Insulating Tee, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.