This item is Discontinued.

Apollo Valves 3/4" Press Bronze Ball Valve Inline 77WLF10411

3/4" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF10411
  • Zoro # G5273125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77WLF10411
Zoro #
G5273125
UPC #
670750758553
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Tube Size
3/4 in
Overall Length
3.63 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Body Seal Material
MPTFE
Seat Material
MPTFE
Standards
MSS SP 110
Compliance
ISO 9001
Max. Pressure
250 psi CWP
Connection Type
Press x Press
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Max. Steam Pressure
15 psi WSP
Ball Valve Basic Body Material
Bronze
Stem Type
Blowout Proof
Valve Structure
2-Piece
Features
Press End Connections
Handle Type
Insulating Tee
Stem Material
brass
Handle Material
Therma-Seal(TM)
Port
Full
Ball Material
Lead Free Brass
Item
Ball Valve
Connection
Press
Sub-Category
Bronze Ball Valves
Material of Construction
Low Lead Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Tube Size 3/4 in, Connection Type Press x Press, Full Port, Max. Pressure 250 psi CWP, Max. Steam Pressure 15 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Lead Free Brass, Seat Material MPTFE, Stem Type Blowout Proof, Handle Type Insulating Tee, Handle Material Therma-Seal(TM), Stem Material Brass, Body Seal Material MPTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.