This item is Discontinued.

Apollo Valves 1/2" Press x Hose Cap Bronze Ball Valve Inline 77WLF103HC

1/2" Press x Hose Cap Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF103HC
  • Zoro # G4730144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77WLF103HC
Zoro #
G4730144
UPC #
670750758751
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Tube Size
1/2 in
Overall Length
3.12 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Connection Type
Press x Hose Cap
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Basic Body Material
Bronze
Max. Pressure
250 psi CWP
Port
Full
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Handle Material
Plated Steel/Insulated Polyvinyl
Ball Material
Chrome Plated Brass
Compliance
ISO 9001
Valve Structure
2-Piece
Features
Press End Connections
Item
Ball Valve
Max. Steam Pressure
15 psi WSP
Standards
MSS SP 110, NSF/ANSI 61-8 ANNEX F/G ANSI, AB 1953, ARRA
Handle Type
Lever
Seat Material
MPTFE
Body Seal Material
MPTFE
Stem Material
Brass
Seal Material
MPTFE
Connection
Press x Hose Ends
Material of Construction
Low Lead Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.