Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Two-Way Ball Valve, 3.86" L

  • Mfr # 94VLF10401B

  • Zoro # G615699832


product price: $15.79
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94VLF10401B
Zoro #
G615699832
UPC #
191988159986
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Handle Height
1.92 in
Overall Length
3.86 in
Connection Size - Side 2
7/8 in
Handle Length
3.82 in
Connection Size - Side 1
7/8 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Seat Material
PTFE
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
34
Stem Type
Adjustable
Seal Material
EPDM
Stem Material
Brass
Handle Material
PVC, Plated Steel
Standards
ANSI 3rd Party Certified, NSF
Max. Pressure
250 PSI
Body Material
Brass
Connection Gender - Side 2
Female
Handle Type
Lever
Valve Series
94VLF-B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.