Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Two-Way Ball Valve, 4.58" L

  • Mfr # 94VLF10601B

  • Zoro # G615699795


product price: $35.69
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94VLF10601B
Zoro #
G615699795
UPC #
191988160005
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Handle Height
2.73 in
Connection Size - Side 1
1 3/8 in
Overall Length
4.58 in
Connection Size - Side 2
1 3/8 in
Handle Length
5.2 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Handle Material
PVC, Plated Steel
Maximum Pressure - Steam
Not Rated
Standards
ANSI 3rd Party Certified, NSF
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Adjustable
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
104
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Body Material
Brass
Seal Material
EPDM
Vacuum Service Rating
29 in Hg
Handle - Locking
Non-Locking
Seat Material
PTFE
Handle Type
Lever
Stem Material
Brass
Max. Pressure
250 PSI
Valve Series
94VLF-B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.