Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Two-Way Ball Valve, 9.2" L

  • Mfr # 94VLF10A01B

  • Zoro # G615699818


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94VLF10A01B
Zoro #
G615699818
UPC #
191988159955
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
9.2 in
Handle Height
5.88 in
Connection Size - Side 1
4 1/8 in
Connection Size - Side 2
4 1/8 in
Handle Length
9.45 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Stem Material
304 Stainless Steel
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Stem Type
Adjustable
Handle Type
Lever
Body Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Max. Pressure
250 PSI
Standards
ANSI 3rd Party Certified, NSF
Handle Material
PVC, Plated Steel
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
1,622
Maximum Pressure - Combustible Gas
Not Rated
Seat Material
PTFE
Handle - Locking
Non-Locking
Seal Material
EPDM
Valve Series
94VLF-B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.