Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Two-Way Ball Valve, Carbon Steel

  • Mfr # 73A10627

  • Zoro # G813749636


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A10627
Zoro #
G813749636
UPC #
670750922534
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Length
3.97 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.5 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Steam, Vacuum
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Seat Material
RPTFE
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Color - Valve Body
Black
Handle - Locking
Locking
Cleaned and Bagged
Not Cleaned and Bagged
Body Material
Carbon Steel
Handle Type
Lever
Operating Temperature - Maximum
500 Degrees F
Stem Type
Blowout Resistant
Operating Temperature - Minimum
-20 Degrees F
Max. Pressure
1,500 PSI
Stem Material
316 Stainless Steel
Handle Material
Stainless Steel
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Seal Material
RPTFE
3-A Standard Compliance
Not Rated
Standards
American Iron and Steel (AIS), Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
48
Maximum Pressure - Steam
150 PSIg
Maximum Pressure - Combustible Gas
150 psig
Valve Series
73A-100

Description

Valve with latch lock

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.