POP Safety Valve, 1-1/2 x 2-1/2,450psi

  • Mfr # 523HGBKMAA0450

  • Zoro # G1226881


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523HGBKMAA0450
Zoro #
G1226881
UPC #
670750130809
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
2 1/2"
Overall Height
15"
Overall Length
9 1/2 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
2 1/2 in

Details

Body Material
Bronze
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
316 Stainless Steel
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever
Yes
Standards
ASME Section VIII UV, NB, CSA CRN
Seat Material
Metal
Pressure Range
5 to 500 psi
Temp. Range
-320 Degrees to 422 Degrees F
Factory Set Pressure
450 psi
Spring Material
Stainless Steel
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Minimum
20 psi
Inlet Connection Gender
Male
Outlet Connection Gender
Female
For Media
Air, Gas, Steam
ASME Section Code
Section VIII
Operating Temperature - Maximum
800 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Maximum
1,214 psi

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 1/2 in, Factory Set Pressure 465 psi, Pressure Range 5 to 500 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.