Zoro Homepage

POP Safety Valve, 1 x 1-1/2 In, 200 psi

  • Mfr # 511FEBKMAA0200

  • Zoro # G0208345


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511FEBKMAA0200
Zoro #
G0208345
UPC #
670750403422
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/2"
Overall Height
10 1/4 in
Overall Length
9 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 in

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/2 in, Factory Set Pressure 215 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.