Zoro Homepage

POP Safety Valve, 3/4 x 1-1/4In, 400psi

  • Mfr # 523EDBKMAA0400

  • Zoro # G3382041


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523EDBKMAA0400
Zoro #
G3382041
UPC #
670750130625
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1 1/4"
Overall Height
9 in
Overall Length
9 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Yes
Temp. Range
-320 Degrees to 422 Degrees F
Standards
ASME Section VIII UV, CSA CRN, NB
Disc Material
316 Stainless Steel
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Factory Set Pressure
400 psi
Pressure Range
15 to 900 psi
Spring Material
Stainless Steel
Seat Material
Metal
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
For Media
Air, Gas, Steam
Inlet Connection Gender
Male
Outlet Connection Gender
Female
ASME Section Code
Section VIII
Operating Pressure - Maximum
1,214 psi
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Minimum
20 psi
Operating Temperature - Maximum
800 Degrees F
Inlet Connection Type
NPT

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 415 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.