Stainless Steel Ball Valve Inline 1-1/4"

APOLLO| Zoro #: G1193306| Mfr #: 7650601

$334.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193306 Mfr #: 7650601
Port: StandardStem Material: 316 Stainless Steel
Stem Type: Blowout ProofConnection Type: FNPT x FNPT
Body Seal Material: PTFEBall Valve Product Group: Manual
Max. Steam Pressure: 150 PSI WSPValve Structure: 2-Piece
Item: Ball ValveHandle Type: Spring Return
Body Style: InlineMax. Pressure: 1500 psi CWP
Pipe Size: 1-1/4"Standards: MSS SP-110
Handle Material: 304 Stainless Steel with Vinyl GripSeat Material: MPTFE
Body Material: 316 Stainless SteelBall Material: 316 stainless steel
Temp. Range: -50 Degrees to 500 Degrees FFeatures: All Stainless Steel Construction
Compliance: ISO 9001Valve Basic Body Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

For superior control and leak protection for a number of systems, a ball valve from Apollo is a reliable choice. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. It includes a standard port. The seat is made of MPTFE material. The handle is made of 304 stainless steel with vinyl grip material. Features of this ball valve include: all stainless steel construction. It fits a pipe size of 1-1/4". It is ISO 9001. It has a blowout proof stem made of 316 Stainless Steel. The temperature range is from -50 degrees to 500 degrees F. The body is made of 316 stainless steel material. The ball valve has a maximum pressure of 1500 psi CWP. The handle type is: spring return. The ball is made of 316 Stainless Steel. Standards include: MSS SP-110.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews