This item is Discontinued.

Apollo Valves 1/4" FNPT Stainless Steel Ball Valve Inline 86A10101

1/4" FNPT Stainless Steel Ball Valve Inline (Discontinued)

  • Mfr # 86A10101
  • Zoro # G3027796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86A10101
Zoro #
G3027796
UPC #
670750176890
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
6.52 in

Details

Body Material
316 Stainless Steel
Body Style
Inline
Handle Material
300 Stainless Steel
Seat Material
TFM(TM)
Ball Material
316 Stainless Steel
Valve Structure
3-Piece
Max. Steam Pressure
150 psi WSP
Standards
MSS SP-110
Max. Pressure
1500 psi CWP
Ball Valve Product Group
Manual
Item
Ball Valve
Ball Valve Basic Body Material
Stainless Steel
Features
All Stainless Steel Construction
Port
Full
Temp. Range
-50 Degrees to 500 Degrees F
Body Seal Material
RPTFE
Compliance
ISO 9001
Stem Material
316 Stainless Steel
Connection Type
FNPT x FNPT
Handle Type
Locking Lever
Stem Type
Blowout Proof
Seal Material
RPTFE
Type
Three Piece
Connection
FNPT
Sub-Category
Steel Ball Valves
Material of Construction
316 Stainless Steel

Description

Ball Valve, Body Material 316 Stainless Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seal Material RPTFE, Seat Material TFM(TM), Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.