Shop Alternate Products
This Product is Discontinued
Apollo Valves
2" FNPT Stainless Steel Ball Valve Inline (Discontinued)
Mfr # 86A10801
Zoro # G0440571
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2 in
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 Stainless Steel
- Seat Material TFM(TM)