Stem Extension Kit, 1 1/2 In, 2 In Valve

  • Mfr # 7830001

  • Zoro # G1681705


product price:  $31.49
/ea

Key Features

For Use With Mfr. Model Number
77C
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Body Material
Plated Steel
For Use With
77C 1 1/4 to 2 in
Compatible with Series
77
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7830001
Zoro #
G1681705
UPC #
670750732492
Country of Origin
United States

Details

Item
Stem Extension Kit
For Use With Mfr. Model Number
77C
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Body Material
Plated Steel
For Use With
77C 1 1/4 to 2 in
Compatible with Series
77
Valve Type
Plumbing Valves
Compatible with Manufacturer Model Number
77C
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
Product Type
Stem Extension Kit
Material
Steel
Compatible Manufacturer Part Number
77C
Compatible Manufacturer Model Number
77C
Compatible with Manufacturer Model No.
77C
Compatible with Mfr. Model No.
77C
For Use with Mfr Model Number
77C
Compatible Pump Manufacturer Part Number
77C
Compatible Mfr. Model Number
77C

Description

Stem Extension Kit, Product Type Stem Extension Kit, Material Steel, Compatible with Series 77, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Extension Stem, Screw, Stem Sleeve, Stop, Compatible with Manufacturer Model Number 77C, Compatible with Grainger Part Number Not Applicable, Valve Type Plumbing Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.