Shop APOLLO VALVES
See all product information
Stem Extension Kit, 3/4 In And 1 In Valve
Mfr # 7829901
Zoro # G1185843
product price:Â $24.29
/eaKey Features
For Use With Mfr. Model Number
77C
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Body Material
Plated Steel
For Use With
77C 3/4 in and 1 in
Product Type
Stem Extension Kit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7829901
Zoro #
G1185843
UPC #
670750732478
Country of Origin
United States
Details
Item
Stem Extension Kit
For Use With Mfr. Model Number
77C
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Body Material
Plated Steel
For Use With
77C 3/4 in and 1 in
Product Type
Stem Extension Kit
Compatible with Manufacturer Model Number
77C
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
400 Degrees F
Material
Steel
Valve Type
Plumbing Valves
Compatible with Series
77
Compatible Manufacturer Part Number
77C
Compatible Manufacturer Model Number
77C
Compatible with Manufacturer Model No.
77C
Compatible with Mfr. Model No.
77C
For Use with Mfr Model Number
77C
Compatible Pump Manufacturer Part Number
77C
Compatible Mfr. Model Number
77C
For Manufacturer Part Number
77C
Compatible with Mfr. Model Number
77C
Description
Stem Extension Kit, Product Type Stem Extension Kit, Material Steel, Compatible with Series 77, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Extension Stem, Screw, Stem Sleeve, Stop, Compatible with Mfr. Model Number 77C, Compatible with Grainger Part Number Not Applicable, Valve Type Plumbing Valves
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.