Shop APOLLO
See all product information
Create Account
Street Adapter - Female
- Mfr # 10075768
- Zoro # G325074424
product price:Â
$
29.35
/ea
Key Features
Fitting Material
Brass
Fitting Side 1 Copper Tube Size
3/4 in
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075768
- Zoro #
- G325074424
- UPC #
- 683264757684
- Country of Origin
- United States
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Finish
- Milled
- Color
- Brass
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- FNPT
- Connector Type
- Adapter
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- FTG
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Item
- Crimp Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Material Grade
- C27451
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Center-to-End 2 Length
- 21/32 in
- Overall Length
- 1 29/32 in
- Center-to-End 1 Length
- 1 11/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 29/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.