Street Adapter - Male
- Mfr # 10075820
- Zoro # G525074460
product price:Â
$
30.09
/ea
Key Features
Application
Cooling, Climate Control, Sprinkler, Vacuum
Center Stop Type
No Center Stop
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Copper Tube Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075820
- Zoro #
- G525074460
- UPC #
- 683264758209
- Country of Origin
- United States
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Adapter
- Compatible Tube Material
- Copper
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- MNPT
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C27451
- Color
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Item
- Crimp Adapter
- Series
- ApolloPress
- Fitting Features
- Rigid
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- FTG
- For Media Type
- Non-Potable Water, Potable Water
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Overall Length
- 1 1/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Center-to-End 1 Length
- 1 5/16 in
- Center-to-End 2 Length
- 1 1/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.