Street Adapter - Male
- Mfr # 10075822
- Zoro # G425074485
product price:Â
$
30.95
/ea
Key Features
Fitting Side 2 Connection Type
MNPT
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Minimum
0 Degrees F
Center-to-End 1 Length
1 7/16 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075822
- Zoro #
- G425074485
- UPC #
- 683264758223
- Country of Origin
- United States
- Item
- Crimp Adapter
- Fitting Side 2 Connection Type
- MNPT
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C27451
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Fitting Material
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Fitting Side 1 Connection Type
- FTG
- Color
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Adapter
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Pressure - Maximum
- 300 psi
Dimensions
- Center-to-End 1 Length
- 1 7/16 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Overall Length
- 1 1/16 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 2 Length
- 15/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.