Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Press-fit 1 1/2", 1 1/2"

  • Mfr # 123457025

  • Zoro # G716015395


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Overall Length
204 mm
O-Ring Material
EPDM
Fitting Side 2 Connection Type
Press-fit
Fitting Side 2 Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457025
Zoro #
G716015395
UPC #
8711985492873
Country of Origin
United States

Dimensions

Overall Length
204 mm
Fitting Side 2 Pipe Size
1 1/2 in
Compatible Tube Wall Thickness
0.1 in
Fitting Side 1 Pipe Size
1 1/2 in
Center-to-End 2 Length
4 3/32 in
Center-to-End 1 Length
3 29/32 in

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Union Fitting
O-Ring Material
EPDM
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Stainless Steel
Application
Cooling, Climate Control, Sprinkler, Vacuum
Connector Type
Union
Fitting Shape
Straight
Fitting Material
Stainless Steel
Material Grade
316L
For Media Type
Compressed Air, Potable Water, Gases
Series
SmartPress
Operating Pressure - Maximum
500 psi
Operating Temperature - Maximum
275 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-31 Degrees F
Color
Silver

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.