Zoro Homepage

Strt, SS, Press-fit 1 1/2 in, FNPT 1 in

  • Mfr # 123456949

  • Zoro # G515892821


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Color
Silver
O-Ring Material
EPDM
Operating Temperature - Minimum
-31 Degrees F
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456949
Zoro #
G515892821
UPC #
8711985491173
Country of Origin
United States

Dimensions

Center-to-End 1 Length
1 11/16 in
Center-to-End 2 Length
1 1/32 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 1/2 in
Overall Length
68 11/16 mm
Compatible Tube Wall Thickness
0.1 in

Details

Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Color
Silver
O-Ring Material
EPDM
Operating Temperature - Minimum
-31 Degrees F
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FNPT
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Shape
Straight
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
500 psi
Material Grade
316L
For Media Type
Compressed Air, Potable Water, Gases
Connector Type
Reducer
Compatible Tube Material
Stainless Steel
Series
SmartPress

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.