Strt, SS, Press-fit 1 in, Flange 1 in
Mfr # 123456906
Zoro # G015892901
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Operating Pressure - Maximum
500 psi
Operating Temperature - Minimum
-22 Degrees F
Compatible Tube Wall Thickness
0.1 in
Series
SmartPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456906
Zoro #
G015892901
UPC #
8711985492002
Country of Origin
United States
Dimensions
Compatible Tube Wall Thickness
0.1 in
Overall Length
110 mm
Center-to-End 1 Length
3 1/2 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in
Details
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Adapter Fitting
Operating Pressure - Maximum
500 psi
Operating Temperature - Minimum
-22 Degrees F
Series
SmartPress
For Media Type
Compressed Air, Gases, Potable Water
Color
Silver
O-Ring Material
HNBR
Connector Type
Adapter
Operating Temperature - Maximum
212 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Flange
Material Grade
316L
Fitting Shape
Straight
Compatible Tube Material
Stainless Steel
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Material
Stainless Steel
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.