Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Press-fit 2 in, FNPT 1 1/4 in

  • Mfr # 123456839

  • Zoro # G015892512


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-22 Degrees F
Compatible Tube Wall Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456839
Zoro #
G015892512
UPC #
8711985493276
Country of Origin
United States

Dimensions

Fitting Side 1 Pipe Size
2 in
Compatible Tube Wall Thickness
0.1 in
Overall Length
79 mm
Fitting Side 2 Pipe Size
1 1/4 in
Center-to-End 1 Length
1 29/32 in
Center-to-End 2 Length
1 3/16 in

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Adapter Fitting
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-22 Degrees F
Material Grade
316L
Fitting Shape
Straight
O-Ring Material
HNBR
Operating Temperature - Maximum
212 Degrees F
Operating Pressure - Maximum
500 psi
Compatible Tube Material
Stainless Steel
Connector Type
Reducer
Fitting Material
Stainless Steel
Application
Cooling, Climate Control, Sprinkler, Vacuum
For Media Type
Compressed Air, Gases, Potable Water
Color
Silver
Fitting Side 1 Connection Type
Press-fit
Series
SmartPress

Description

Crimp Couplings and Adapters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.