Zoro Homepage

Strt, SS, Press-fit 2 in, FNPT 1 1/4 in

  • Mfr # 123456952

  • Zoro # G515892913


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 1 Pipe Size
2 in
Compatible Tube Wall Thickness
0.1 in
Center-to-End 2 Length
1 3/16 in
Operating Temperature - Minimum
-31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456952
Zoro #
G515892913
UPC #
8711985491203
Country of Origin
United States

Dimensions

Fitting Side 1 Pipe Size
2 in
Compatible Tube Wall Thickness
0.1 in
Center-to-End 2 Length
1 3/16 in
Fitting Side 2 Pipe Size
1 1/4 in
Center-to-End 1 Length
1 29/32 in
Overall Length
79 mm

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Adapter Fitting
Operating Temperature - Minimum
-31 Degrees F
Fitting Side 1 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Temperature - Maximum
275 Degrees F
Series
SmartPress
Material Grade
316L
Color
Silver
Fitting Side 2 Connection Type
FNPT
Compatible Tube Material
Stainless Steel
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Shape
Straight
For Media Type
Compressed Air, Potable Water, Gases
Fitting Material
Stainless Steel
Connector Type
Reducer
Operating Pressure - Maximum
500 psi

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.