Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Press-fit 3/4 in, FNPT 1/2 in

  • Mfr # 123456944

  • Zoro # G416090531


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Connector Type
Reducer
Center-to-End 1 Length
1 11/32 in
Overall Length
58 mm
Operating Temperature - Minimum
-31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456944
Zoro #
G416090531
UPC #
8711985491128
Country of Origin
United States

Dimensions

Center-to-End 1 Length
1 11/32 in
Overall Length
58 mm
Center-to-End 2 Length
15/16 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
1/2 in
Compatible Tube Wall Thickness
0.07 in

Details

Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Connector Type
Reducer
Operating Temperature - Minimum
-31 Degrees F
Material Grade
316L
Series
SmartPress
Compatible Tube Material
Stainless Steel
O-Ring Material
EPDM
For Media Type
Compressed Air, Potable Water, Gases
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
275 Degrees F
Fitting Material
Stainless Steel
Color
Silver
Application
Cooling, Climate Control, Sprinkler, Vacuum
Operating Pressure - Maximum
500 psi

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.