
Strt, SS, Press-fit 3/4 in, MNPT 1 in
Mfr # 123456824
Zoro # G516090455
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 1 Pipe Size
3/4 in
O-Ring Material
HNBR
Operating Temperature - Minimum
-22 Degrees F
Series
SmartPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456824
Zoro #
G516090455
UPC #
8711985493122
Country of Origin
United States
Dimensions
Fitting Side 1 Pipe Size
3/4 in
Center-to-End 2 Length
1 13/32 in
Overall Length
70 mm
Center-to-End 1 Length
1 11/32 in
Fitting Side 2 Pipe Size
1 in
Compatible Tube Wall Thickness
0.07 in
Details
Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
O-Ring Material
HNBR
Operating Temperature - Minimum
-22 Degrees F
Series
SmartPress
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air, Gases, Potable Water
Application
Cooling, Climate Control, Sprinkler, Vacuum
Material Grade
316L
Fitting Shape
Straight
Operating Pressure - Maximum
500 psi
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
MNPT
Color
Silver
Connector Type
Reducer
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.