Zoro Homepage

Strt, SS, Press-fit 3/4 in, MNPT 3/4 in

  • Mfr # 123456823

  • Zoro # G716015388


product price: $73.19
/ea

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
MNPT
Fitting Side 2 Pipe Size
3/4 in
Application
Cooling, Climate Control, Sprinkler, Vacuum
Operating Pressure - Maximum
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456823
Zoro #
G716015388
UPC #
8711985493115
Country of Origin
United States

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Center-to-End 2 Length
1 1/4 in
Fitting Side 1 Pipe Size
3/4 in
Center-to-End 1 Length
1 11/32 in
Compatible Tube Wall Thickness
0.07 in
Overall Length
66 mm

Details

Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
MNPT
Application
Cooling, Climate Control, Sprinkler, Vacuum
Operating Pressure - Maximum
500 psi
Operating Temperature - Maximum
212 Degrees F
Material Grade
316L
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-22 Degrees F
Fitting Material
Stainless Steel
O-Ring Material
HNBR
Series
SmartPress
Connector Type
Adapter
Compatible Tube Material
Stainless Steel
For Media Type
Compressed Air, Gases, Potable Water
Fitting Shape
Straight
Color
Silver

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.