Zoro Homepage

Strt, SS, Press-fit11/2", Flange11/2"

  • Mfr # 123457020

  • Zoro # G615893100


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
Flange
For Media Type
Compressed Air, Potable Water, Gases
Fitting Shape
Straight
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457020
Zoro #
G615893100
UPC #
8711985491883
Country of Origin
United States

Dimensions

Center-to-End 1 Length
3 11/16 in
Fitting Side 1 Pipe Size
1 1/2 in
Compatible Tube Wall Thickness
0.1 in
Overall Length
125 mm
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
Flange
For Media Type
Compressed Air, Potable Water, Gases
Fitting Shape
Straight
Fitting Material
Stainless Steel
Connector Type
Adapter
Application
Cooling, Climate Control, Sprinkler, Vacuum
Series
SmartPress
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-31 Degrees F
Material Grade
316L
Operating Pressure - Maximum
500 psi
Compatible Tube Material
Stainless Steel
O-Ring Material
EPDM
Color
Silver
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.