Strt, SS, Press-fit1/2in, Flange1/2in
Mfr # 123457017
Zoro # G115892795
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
Flange
Application
Cooling, Climate Control, Sprinkler, Vacuum
Compatible Tube Wall Thickness
0.07 in
Connector Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123457017
Zoro #
G115892795
UPC #
8711985491852
Country of Origin
United States
Dimensions
Compatible Tube Wall Thickness
0.07 in
Fitting Side 2 Pipe Size
1/2 in
Overall Length
90 mm
Fitting Side 1 Pipe Size
1/2 in
Center-to-End 1 Length
3 11/32 in
Details
Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
Flange
Application
Cooling, Climate Control, Sprinkler, Vacuum
Connector Type
Adapter
Compatible Tube Material
Stainless Steel
For Media Type
Compressed Air, Potable Water, Gases
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-31 Degrees F
O-Ring Material
EPDM
Fitting Material
Stainless Steel
Color
Silver
Material Grade
316L
Operating Pressure - Maximum
500 psi
Fitting Shape
Straight
Series
SmartPress
Operating Temperature - Maximum
275 Degrees F
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.